Zoro Homepage

End Mill, 2.0000 in. Milling Dia., 620E

  • Mfr # 625E51062EW

  • Zoro # G3845740


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
2"
Overall Length
9 3/4 in
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625E51062EW
Zoro #
G3845740
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
2"
Overall Length
9 3/4 in
Length of Cut
6 in
Corner Radius
0.12 in
Dimension Type
Decimal inch
Milling Dia.
2 in
Shank Dia.
2 in

Description

Roughing End Mill, 2 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Inch, 0.12 in, 6 in, 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.