Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2.0000 in. Milling Dia., 620V

  • Mfr # 625V51222

  • Zoro # G3824838


product price: $340.99
/ea
Sold in multiples of 5 for $1,704.95
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 3/4 in
Milling Diameter
2"
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625V51222
Zoro #
G3824838
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 3/4 in
Milling Diameter
2"
Length of Cut
2 in
Corner Radius
0.06 in
Shank Dia.
2 in
Milling Dia.
2 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
6
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Cobalt
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shank Type
Weldon
End Mill Application
Roughing
Pitch
WavCut II
Helix Angle
28 Degrees
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Grade
0
List Number
620V
Non Ferrous (N) Compatibility
No
Item
Roughing End Mill
Single End/Double End
Single
Material - Machining
Cobalt
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Material Grade - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Coolant Fed
Non-Coolant Through
Series
WavCut II
Max. Helix Angle
28 Degrees

Description

Roughing End Mill, 2 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Inch, 0.06 in, 2 in, 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.