Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Milling Dia., 4000

  • Mfr # 40102000T056

  • Zoro # G3920467


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40102000T056
Zoro #
G3920467
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
20.00mm
Length of Cut
56 mm
Shank Dia.
20 mm
Overall Length
125 mm
Milling Dia.
20 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
Helix Angle
30 Degrees
Item
Ball End Mill
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
List Number
4000/4010
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Finishing
Hardened (H) Compatibility
No
Finish
TiALN
End Mill Style
Ball Nose
Material Grade - Machining
TiAlN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Finish - Machining
TiAlN
Measurement System
Metric
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Series
GP

Description

Ball End Mill, 20 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.