Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Milling Dia., 4777

  • Mfr # 477720007LT

  • Zoro # G3823036


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477720007LT
Zoro #
G3823036
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
Milling Diameter
20.00mm
Milling Dia.
20 mm
Dimension Type
Metric
Chamfer Width
0.5 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
38 Degrees
List Number
4777
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Grade
TIALN-LT
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
AlTiN
Material Grade - Machining
TiAlN-LT
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application
Super Alloy
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Series
VariMill I
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
38 Degrees

Description

Corner Chamfer End Mill, 20 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.