Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Milling Dia., 7150

  • Mfr # 70N104002RT

  • Zoro # G3816471


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
4.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70N104002RT
Zoro #
G3816471
UPC #
-
Country of Origin
Hungary

Dimensions

Dimension Type
Metric
Milling Diameter
4.00mm
Length of Cut
4 mm
Shank Dia.
6 mm
Milling Dia.
4 mm
Neck Length
8 mm
Overall Length
76 mm
Neck Dia.
3.7 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-RT1
Helix Angle
30 Degrees
End Mill Application
Finishing
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Shank Type
Straight
Item
Ball End Mill
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Finish
TiALN
List Number
70N1
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Material Grade - Machining
TiAlN-RT1
Shank Type - Machining
Straight
Measurement System
Metric
Series
Vision Plus
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Steel
Secondary Material Application ISO Code
P

Description

Ball End Mill, 4 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.