Zoro Homepage

End Mill, 20.00mm Milling Dia., 77

  • Mfr # 772E20007V

  • Zoro # G3822677


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Overall Length
166 mm
Shank Dia.
20 mm
Length of Cut
100 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772E20007V
Zoro #
G3822677
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
166 mm
Shank Dia.
20 mm
Length of Cut
100 mm
Milling Dia.
20 mm
Milling Diameter
20.00mm
Dimension Type
Metric
Chamfer Width
0.5 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
7
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Helix Angle
38 Degrees
Finish
AlTiN
End Mill Application
Finishing
Grade
WS15PE
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
List Number
771E/772E
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
Finish - Machining
AlTiN
Measurement System
Metric
Material - Machining
Carbide
Material Grade - Machining
WS15PE
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Secondary Material Application
General Purpose
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P, S
Series
VariMill III ER
Max. Helix Angle
38 Degrees
Flute Type
Spiral

Description

Corner Chamfer End Mill, 20 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.