Zoro Homepage

End Mill, 20.00mm Milling Dia., D000/D010

  • Mfr # 57N808003MT

  • Zoro # G3817479


product price: $73.99
/ea

Key Features

Measurement System
Metric
Milling Diameter
8.00mm
Overall Length
76 mm
Number of Flutes
5
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57N808003MT
Zoro #
G3817479
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
8.00mm
Overall Length
76 mm
Length of Cut
19 mm
Dimension Type
Metric
Neck Length
24 mm
Milling Dia.
8 mm
Shank Dia.
8 mm
Neck Dia.
7.5 mm

Description

Square End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 19 mm, Overall Length 76 mm, Shank Dia. 8 mm, Neck Dia. 7.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.