Zoro Homepage

End Mill, 20.00mm Milling Dia., D004/D014

  • Mfr # 497008003LT

  • Zoro # G3907386


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497008003LT
Zoro #
G3907386
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
Milling Dia.
8 mm
Milling Diameter
8.00mm
Dimension Type
Metric
Chamfer Width
0.6 mm

Description

Roughing End Mill, 8 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 0.6 mm, 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.