Zoro Homepage

End Mill, 2.00mm Milling Dia., 7050/7060

  • Mfr # 715012005RT

  • Zoro # G3904181


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715012005RT
Zoro #
G3904181
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
12 mm
Shank Dia.
12 mm
Overall Length
76 mm
Milling Dia.
12 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-RT1
Helix Angle
15 Degrees
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
No
List Number
7150
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
Finish
TiALN
Hardened (H) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
Item
Ball End Mill
Non Ferrous (N) Compatibility
No
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Material Grade - Machining
TiAlN-RT1
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application ISO Code
P
Drilling Tool Configuration
Individual
Primary Material Application
Steel
Shank Type - Machining
Straight
Series
Vision Plus

Description

Ball End Mill, 12 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.