Zoro Homepage

End Mill, 2.00mm Milling Dia., D004/D014

  • Mfr # 497006002LT

  • Zoro # G3907401


product price: $62.99
/ea

Key Features

Number of Flutes
4
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497006002LT
Zoro #
G3907401
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Dimension Type
Metric
Milling Diameter
6.00mm
Milling Dia.
6 mm
Chamfer Width
0.5 mm

Description

Roughing End Mill, 6 mm Milling Dia., Carbide, Straight, Metric, 0.5 mm, 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.