End Mill, 25.00mm Milling Dia., 4906
Mfr # D50306002RW
Zoro # G3900456
product price: $32.39
/eaKey Features
Number of Flutes
3
Overall Length
54 mm
Shank Dia.
6 mm
Length of Cut
7 mm
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D50306002RW
Zoro #
G3900456
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
54 mm
Shank Dia.
6 mm
Length of Cut
7 mm
Milling Dia.
6 mm
Milling Diameter
6.00mm
Dimension Type
Metric
Description
Square End Mill, 6 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 7 mm, Overall Length 54 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.