Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 25.00mm Milling Dia., 57N8

  • Mfr # 7N2101501RT

  • Zoro # G3903579


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.50mm
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7N2101501RT
Zoro #
G3903579
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
1.50mm
Length of Cut
2.4 mm
Shank Dia.
4 mm
Corner Radius
1.00mm
Neck Length
13.6 mm
Overall Length
63 mm
Milling Dia.
1.5 mm

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-RT1
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
No
Item
Ball End Mill,1.00mm CR,1.50mm Dia,Cbide
Finish
TiAlN
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Cast Iron (K) Compatibility
No
Shank Type
Straight
Non Ferrous (N) Compatibility
No
List Number
7N21
Primary Material Application
Hardened Steel
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Measurement System
Metric
Primary Material Application ISO Code
H
Material Grade - Machining
TiAlN-RT1
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Series
Vision Plus Micro

Description

Ball End Mill, 1.5 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.