Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2.50mm Milling Dia., 4503JJ

  • Mfr # 450302511T

  • Zoro # G3910420


product price: $27.49
/ea

Key Features

Dimension Type
Metric
Milling Diameter
2.50mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450302511T
Zoro #
G3910420
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
2.50mm
Length of Cut
5 mm
Shank Dia.
4 mm
Overall Length
50 mm
Milling Dia.
2.5 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Finish
AlTiN
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Square
Shank Type
Straight
Non Ferrous (N) Compatibility
No
List Number
4503 JJ
End Mill Application
Roughing/Finishing
Item
Square End Mill
Helix Angle
45 Degrees
Cast Iron (K) Compatibility
Yes
Material Grade - Machining
WP15PE
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Series
Finishers
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Secondary Material Application ISO Code
H, K, S
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium

Description

Square End Mill, 2.5 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 5 mm, Overall Length 50 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.