Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2.50mm Milling Dia., 7050/7060

  • Mfr # 715010004RT

  • Zoro # G3904190


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
10.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715010004RT
Zoro #
G3904190
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
10 mm
Shank Dia.
10 mm
Milling Dia.
10 mm
Overall Length
76 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-RT1
Helix Angle
15 Degrees
Super Alloy (S) Compatibility
No
End Mill Style
Ball Nose
End Mill Application
Finishing
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish
TiALN
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
List Number
7150
Item
Ball End Mill
Shank Type
Straight
Cutting Direction
Right Hand
Measurement System
Metric
Primary Material Application
Hardened Steel
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
TiAlN
Material Grade - Machining
TiAlN-RT1
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Series
Vision Plus
Secondary Material Application
Steel
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
P

Description

Ball End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.