Zoro Homepage

End Mill, 3.00mm Milling Dia., D000/D010

  • Mfr # 57NC10004T

  • Zoro # G3905785


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
10.00mm
Overall Length
76 mm
Number of Flutes
5
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC10004T
Zoro #
G3905785
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
10.00mm
Overall Length
76 mm
Length of Cut
22 mm
Milling Dia.
10 mm
Dimension Type
Metric
Neck Length
30 mm
Shank Dia.
10 mm
Neck Dia.
9.4 mm

Description

Square End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 22 mm, Overall Length 76 mm, Shank Dia. 10 mm, Neck Dia. 9.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.