Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3.00mm Milling Dia., DQ13

  • Mfr # 477707013T

  • Zoro # G3909720


product price: $65.29
/ea

Key Features

Measurement System
Metric
Milling Diameter
7.00mm
Overall Length
63 mm
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477707013T
Zoro #
G3909720
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
7.00mm
Overall Length
63 mm
Length of Cut
16 mm
Dimension Type
Metric
Milling Dia.
7 mm
Corner Radius
0.2 mm
Shank Dia.
8 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Item
Corner Radius End Mill
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
List Number
4777
Grade
WP15PE
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Shank Type
Straight
Helix Angle
38 Degrees
End Mill Application
Finishing
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill I(TM)
Max. Helix Angle
38 Degrees
Secondary Material Application
Cast Iron, Nickel, Titanium
Flute Spacing
Variable
Secondary Material Application ISO Code
K, S

Description

Corner Radius End Mill, 7 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.2 mm, 16 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.