Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4.00mm Milling Dia., D518

  • Mfr # 47N708023LT

  • Zoro # G3908950


product price: $73.59
/ea

Key Features

Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47N708023LT
Zoro #
G3908950
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
16 mm
Shank Dia.
8 mm
Overall Length
63 mm
Neck Length
27 mm
Milling Dia.
8 mm
Corner Radius
1.5 mm
Neck Dia.
7.5 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
List Number
47N7
Finish
TiAlN
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Straight
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Item
CR End Mill,1.50mm CR,8.00mm Dia
Non Ferrous (N) Compatibility
No
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Finish - Machining
TiAlN
Measurement System
Metric
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-LT
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Series
VariMill I(TM)
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Secondary Material Application
Cast Iron, Nickel, Titanium
Secondary Material Application ISO Code
K, S

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 1.5 mm, 16 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.