Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 6.00mm Milling Dia., 4777

  • Mfr # 477706002LT

  • Zoro # G3823185


product price: $45.49
/ea

Key Features

Number of Flutes
4
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477706002LT
Zoro #
G3823185
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Milling Diameter
6.00mm
Dimension Type
Metric
Milling Dia.
6 mm
Chamfer Width
0.4 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Material
Carbide
Finish
TiAlN
List Number
4777
Steel (P) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
Grade
TIALN-LT
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Measurement System
Metric
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
TiAlN-LT
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Super Alloy
Series
VariMill I
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 6 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.4 mm, 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.