End Mill, 6.00mm Milling Dia., 47N7
Mfr # D51816006W
Zoro # G3899570
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
92 mm
Milling Diameter
16.00mm
Number of Flutes
8
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D51816006W
Zoro #
G3899570
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
92 mm
Milling Diameter
16.00mm
Length of Cut
32 mm
Shank Dia.
16 mm
Dimension Type
Metric
Corner Radius
1 mm
Milling Dia.
16 mm
Description
Corner Radius End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 1 mm, 32 mm, 92 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.