End Mill, 6.00mm Milling Dia., D002
Mfr # D0120600T010
Zoro # G3916486
product price: $27.29
/eaKey Features
Number of Flutes
2
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
10 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0120600T010
Zoro #
G3916486
UPC #
-
Country of Origin
India
Dimensions
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
10 mm
Dimension Type
Metric
Milling Dia.
6 mm
Milling Diameter
6.00mm
Chamfer Width
0.1 mm
Description
Corner Chamfer End Mill, 6 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 0.1 mm, 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.