This item is Discontinued.

Widia End Mill, 6.00mm Milling Dia., D003/D013 4U4020007T

End Mill, 6.00mm Milling Dia., D003/D013 (Discontinued)

  • Mfr # 4U4020007T
  • Zoro # G3906668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4U4020007T
Zoro #
G3906668
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
20.00mm
Length of Cut
20.00mm
Shank Dia.
20.00mm
Overall Length
104.00mm
Milling Dia.
20.00mm
Corner Radius
1.25mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Item
CR End Mill,1.25mm CR,20.00mm Dia,Crbide
Finish
Tin
Non Ferrous (N) Compatibility
Yes
End Mill Style
Corner Radius
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Application
Roughing
Helix Angle
45 Degrees
List Number
4U40
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Finish - Machining
TiN
Material - Machining
Carbide
Measurement System
Metric
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M
Primary Material Application
Hardened Steel, Stainless Steel

Description

Corner Radius End Mill, 20.00mm Milling Dia., Carbide, TiN, Straight, Metric, 1.25mm, 20.00mm, 104.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.