Zoro Homepage

End Mill, 6.00mm Milling Dia., D502

  • Mfr # 494016006LT

  • Zoro # G3907919


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494016006LT
Zoro #
G3907919
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
16 mm
Shank Dia.
16 mm
Overall Length
92 mm
Corner Radius
1 mm
Milling Dia.
16 mm

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT
Steel (P) Compatibility
Yes
Item
Roughing End Mill
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
List Number
4940
Cutting Direction
Right Hand
Pitch
Flat Shallow
Finish
TiAlN
Helix Angle
45 Degrees
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Style
Corner-Radius
Shank Type
Straight
End Mill Application
Roughing
Measurement System
Metric
Finish - Machining
TiAlN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-LT
Primary Material Application ISO Code
H, M
Primary Material Application
Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Series
Roughers
Flute Type
Spiral
Secondary Material Application ISO Code
K, P, S
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Secondary Material Application
Cast Iron, Nickel, Steel, Titanium

Description

Roughing End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 1 mm, 16 mm, 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.