Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 8.00mm Milling Dia., 6608/6618

  • Mfr # 759516006LT

  • Zoro # G3903816


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
89 mm
Shank Dia.
16 mm
Length of Cut
24 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759516006LT
Zoro #
G3903816
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
89 mm
Shank Dia.
16 mm
Length of Cut
24 mm
Corner Radius
0.5 mm
Milling Diameter
16.00mm
Dimension Type
Metric
Milling Dia.
16 mm

Details

Item
Corner Radius End Mill
Number of Flutes
3
End Mill Style
Corner-Radius
Single End/Double End
Single
Shank Type
Straight
Grade
TIALN-LT1
Non Ferrous (N) Compatibility
No
Finish
TiAlN
List Number
7595
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
End Mill Material
Carbide
Helix Angle
50 Degrees
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-LT1
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Series
Vision Plus
Max. Helix Angle
50 Degrees

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.5 mm, 24 mm, 89 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.