Zoro Homepage

End Mill, AlTiN, 0.1875 in Millng Dia, 4V05

  • Mfr # 4V0505000AT

  • Zoro # G3924685


product price: $33.29
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/4 in
Milling Diameter
3/16"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V0505000AT
Zoro #
G3924685
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 1/4 in
Milling Diameter
3/16"
Length of Cut
0.625 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Corner Radius
0.015 in
Dimension Type
Decimal inch

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.625 in, 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.