Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, AlTiN, 0.3125 in Millng Dia, 5718

  • Mfr # TM5W1S08003B

  • Zoro # G3828916


product price: $62.79
/ea

Key Features

Measurement System
Inch
Milling Diameter
5/16"
Overall Length
3 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5W1S08003B
Zoro #
G3828916
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
5/16"
Overall Length
3 in
Length of Cut
1.25 in
Corner Radius
0.03 in
Milling Dia.
0.3125 in
Shank Dia.
5/16 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
List Number
5W1S
Hardened (H) Compatibility
Yes
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Grade
ALTIN-MT
Shank Type
Straight
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
43 Degrees
Super Alloy (S) Compatibility
Yes
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
AlTiN-MT
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P, S
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Flute Type
Spiral
Max. Helix Angle
43 Degrees
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.