Zoro Homepage

End Mill, AlTiN, 0.3125 in Millng Dia, 7S05

  • Mfr # TM7S2508000

  • Zoro # G3823639


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
5/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7S2508000
Zoro #
G3823639
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
5/16"
Length of Cut
1.125 in
Shank Dia.
5/16 in
Overall Length
4 in
Milling Dia.
0.3125 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT1
Helix Angle
50 Degrees
Item
Square End Mill
List Number
7S05
Shank Type
Straight
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Style
Square
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
Finish
AlTiN
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Measurement System
Inch
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
AlTiN-MT1
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Series
Vision Plus
Flute Type
Spiral
Max. Helix Angle
50 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
P
Secondary Material Application
Steel

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 4 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.