Zoro Homepage

End Mill, AlTiN, 0.3130 in Millng Dia, 7S5F

  • Mfr # TM7S5F08004

  • Zoro # G3823517


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.3130"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7S5F08004
Zoro #
G3823517
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3130"
Length of Cut
0.3125 in
Shank Dia.
3/8 in
Overall Length
4 in
Milling Dia.
0.3125 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT1
Helix Angle
15 Degrees
Shank Type
Straight
Finish
AlTiN
End Mill Application
Finishing
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
List Number
7S5F
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Shank Type - Machining
Straight
Material Grade - Machining
AlTiN-MT1
Finish - Machining
AlTiN
Measurement System
Inch
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Series
Vision Plus

Description

Ball End Mill, 0.3125 in Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.