End Mill, AlTiN, 0.5000 in Millng Dia, 4V0T

  • Mfr # TM4V0T13015S

  • Zoro # G3829668


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM4V0T13015S
Zoro #
G3829668
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/2"
Length of Cut
1.25 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MW
Finish
AlTiN
Item
Square End Mill
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
List Number
4V0T
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
Helix Angle
38 Degrees
Cutting Direction
Right Hand
End Mill Style
Square
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MW
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M
Primary Material Application
Hardened Steel, Stainless Steel
Series
VariMill I(TM)
Secondary Material Application ISO Code
K, P, S
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application
Cast Iron, Nickel, Steel, Titanium

Description

Square End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.