Zoro Homepage

End Mill, AlTiN, 0.5000 in Millng Dia, 5718

  • Mfr # TM5W1S13005C

  • Zoro # G3828855


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
1/2"
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5W1S13005C
Zoro #
G3828855
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 in
Milling Diameter
1/2"
Length of Cut
2 in
Corner Radius
0.06 in
Shank Dia.
1/2 in
Dimension Type
Decimal inch
Milling Dia.
0.5 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Helix Angle
43 Degrees
Non Ferrous (N) Compatibility
No
Shank Type
Straight
End Mill Application
Finishing
Item
Corner Radius End Mill
Hardened (H) Compatibility
Yes
Grade
ALTIN-MT
End Mill Material
Carbide
Single End/Double End
Single
List Number
5W1S
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
AlTiN-MT
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Flute Type
Spiral
Secondary Material Application ISO Code
K
Flute Spacing
Variable
Max. Helix Angle
43 Degrees
Secondary Material Application
Cast Iron

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.06 in, 2 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.