Zoro Homepage

End Mill, AlTiN, 0.6250 in Millng Dia, 5718

  • Mfr # TM5W1S16006C

  • Zoro # G3923109


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
5/8"
Overall Length
5 1/4 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5W1S16006C
Zoro #
G3923109
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
5/8"
Overall Length
5 1/4 in
Length of Cut
2.5 in
Milling Dia.
0.625 in
Corner Radius
0.06 in
Shank Dia.
5/8 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Single End/Double End
Single
Shank Type
Straight
Helix Angle
43 Degrees
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
List Number
5W1S
Item
Corner Radius End Mill
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Grade
ALTIN-MT
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II(TM)
Secondary Material Application ISO Code
K
Flute Spacing
Variable
Secondary Material Application
Cast Iron
Max. Helix Angle
43 Degrees

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.06 in, 2.5 in, 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.