Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, AlTiN, 0.7500 in Millng Dia, 4Q03

  • Mfr # 4Q4319017BW

  • Zoro # G3924938


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/4"
Overall Length
3 1/2 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Q4319017BW
Zoro #
G3924938
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
3/4"
Overall Length
3 1/2 in
Length of Cut
1 in
Corner Radius
0.03 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
35 Degrees
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
List Number
4Q03
Steel (P) Compatibility
Yes
Grade
WP15PE
End Mill Material
Carbide
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Shank Type
Weldon
End Mill Application
Roughing
Item
Roughing End Mill
Pitch
Chip Breaker
Single End/Double End
Single
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Shank Type - Machining
Weldon Flat
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
Roughers
Secondary Material Application ISO Code
H, M, S
Max. Helix Angle
35 Degrees
Flute Spacing
Fixed
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium

Description

Roughing End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.03 in, 1 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.