Zoro Homepage

End Mill, AlTiN, 1.0000 in Millng Dia, 4V05

  • Mfr # 4V0525008NW

  • Zoro # G3924247


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
4 in
Shank Dia.
1 in
Length of Cut
1 1/2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V0525008NW
Zoro #
G3924247
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 in
Shank Dia.
1 in
Length of Cut
1 1/2 in
Dimension Type
Decimal inch
Milling Diameter
1"
Milling Dia.
1 in
Chamfer Width
0.02 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Helix Angle
38 Degrees
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Grade
WP15PE
List Number
4V05
Shank Type
Weldon
Cast Iron (K) Compatibility
Yes
Finish
AlTiN
Hardened (H) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Weldon Flat
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Series
VariMill I
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
38 Degrees

Description

Corner Chamfer End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.02 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.