Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TM4VPT25028
Zoro #
G3828940
UPC #
-
Country of Origin
Israel
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
1.0000"
Overall Length
7 in
Shank Dia.
1 in
Length of Cut
1 1/8 in
Neck Length
0 in
Milling Dia.
1.0000"
Description
Corner Chamfer End Mill, 1 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.