Zoro Homepage

End Mill, AlTiN, 1.0000 in Millng Dia, 5V0C

  • Mfr # 5V0C25008SW

  • Zoro # G3922199


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V0C25008SW
Zoro #
G3922199
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1"
Length of Cut
1.75 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Super Alloy (S) Compatibility
Yes
End Mill Style
Square
Cutting Direction
Right Hand
Helix Angle
38 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Item
Square End Mill
Finish
AlTiN
Shank Type
Weldon
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
List Number
5V0C
Hardened (H) Compatibility
Yes
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Primary Material Application ISO Code
P
Series
VariMill II(TM)
Flute Type
Spiral
Secondary Material Application
Cast Iron, Stainless Steel
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
K, M
Flute Spacing
Variable

Description

Square End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.75 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.