Zoro Homepage

End Mill, Carbide, 57.00 mm L

  • Mfr # W4NBM05003RBW WU20PE

  • Zoro # G305905052


product price: $37.49
/ea

Key Features

Number of Flutes
4
Length of Cut
13 mm
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
Helix Angle
38 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4NBM05003RBW WU20PE
Zoro #
G305905052
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length of Cut
13 mm
Shank Dia.
6 mm
Milling Dia.
5 mm
Overall Length
57 mm
Neck Dia.
4.7 mm

Details

Number of Flutes
4
End Mill Cutting Type
Center Cutting
Helix Angle
38 Degrees
End Mill Application
3D Profiling, Ball Nose Slotting, Blank Ramping, Helical Milling, Shoulder Milling, Square End Side Milling
List Number
WCE4
Series
WCE4
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Item
END MILL W4NB 5x6x13x57 BN W
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
TiAlN
Secondary Material Application
Hardened Material, High-Temperature Alloy
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, S
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Material - Machining
Carbide
Material Grade - Machining
WU20PE

Description

END MILL W4NB 5x6x13x57 BN W, 5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.