Shop All Carbide End Mills
Widia
End Mill, Roughing, Carbide, TiCN, 1 In, 4 FL
Mfr # M33754
Zoro # G3249434
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # M33754
- Zoro # G3249434
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 1 1/2 in |
Shank Dia. | 1 in |
Overall Length | 4 in |
Milling Dia. | 1 in |
Details
Description
Square End Mill, 1 in Milling Dia., Carbide, TiCN, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-10 (2TE101)
- STANLEY ENGINEERED FASTENING Mandrel, 1/4-20In, Steel, UNC, For 2NJP4 (8553-4)
- ZORO SELECT Hand Tool, 1/4-20, 1/4-28, 2.50in, RNHT (RNHT-25 KIT)
- STANLEY Level 12in (42-466)
- KODIAK CUTTING TOOLS 0.017 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522814)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001170)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TN)
- SECO Carbide Inserts 10 Count, 10PK (TNMG160408-M5 TNMG332-M5 TP2501)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, Bright (218-001157)
- KODIAK CUTTING TOOLS 0.018 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522825)
- KODIAK CUTTING TOOLS 5/8 VI Pro 4 Flute Carbide Endmill Extra Long Ball ALCRO-MAX Coated (5555798)
- Widia Carbide End Mills