Zoro Homepage

End Mill, TiAlN, 0.7500 in Millng Dia, 6206

  • Mfr # TF620619007

  • Zoro # G3826405


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
3 7/8 in
Shank Dia.
3/4 in
Length of Cut
1 5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF620619007
Zoro #
G3826405
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 7/8 in
Shank Dia.
3/4 in
Length of Cut
1 5/8 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Chamfer Width
0.014 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Steel (P) Compatibility
Yes
List Number
6206
Grade
0
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Shank Type
Weldon
Cutting Direction
Right Hand
End Mill Application
Roughing
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Cobalt
Pitch
Fine
Super Alloy (S) Compatibility
Yes
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Measurement System
Inch
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Chip-Breaker
No

Description

Roughing End Mill, 0.75 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Inch, 0.014 in, 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.