Zoro Homepage

End Mill, TiAlN, 1.0000 in. Milling Dia.

  • Mfr # TF4V2525008C

  • Zoro # G3830535


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Overall Length
6 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4V2525008C
Zoro #
G3830535
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1"
Overall Length
6 in
Length of Cut
3 in
Corner Radius
0.06 in
Milling Dia.
1 in
Dimension Type
Decimal inch
Shank Dia.
1 in

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.06 in, 3 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.