Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiCN, 0.2500 in Milling Dia, 4K03

  • Mfr # TC4K2307072

  • Zoro # G3832431


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/4"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC4K2307072
Zoro #
G3832431
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/4"
Length of Cut
1.75 in
Shank Dia.
1/4 in
Overall Length
4 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TICN-CT
End Mill Style
Square
Shank Type
Straight
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
Item
Square End Mill
Helix Angle
37 Degrees
List Number
4K03
Finish
Ticn
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Measurement System
Inch
Finish - Machining
TiCN
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
TiCN-CT
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
ArCut
Max. Helix Angle
37 Degrees

Description

Square End Mill, 0.25 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 1.75 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.