Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiCN, 0.3750 in. Milling Dia.

  • Mfr # TC4S0R10004

  • Zoro # G3832048


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC4S0R10004
Zoro #
G3832048
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Milling Dia.
0.375 in
Dimension Type
Decimal inch
Milling Diameter
3/8"
Chamfer Width
0.0197 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Material
Carbide
Finish
Ticn
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Grade
TICN-CW
Shank Type
Weldon
List Number
4S0R
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Pitch
Fine
End Mill Application
Roughing
Non Ferrous (N) Compatibility
No
Helix Angle
20 Degrees
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Finish - Machining
TiCN
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material Grade - Machining
TiCN-CW
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
Roughers
Max. Helix Angle
20 Degrees
Secondary Material Application ISO Code
H, S
Flute Spacing
Fixed
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Type
Spiral

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Weldon Flat, Inch, 0.0197 in, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.