Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, TiCN, 0.7500 in. Milling Dia.

  • Mfr # TC4S0R19007

  • Zoro # G3832011


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 1/2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC4S0R19007
Zoro #
G3832011
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 1/2 in
Milling Diameter
3/4"
Milling Dia.
0.75 in
Dimension Type
Decimal inch
Chamfer Width
0.0197 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Helix Angle
20 Degrees
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Grade
TICN-CW
Shank Type
Weldon
List Number
4S0R
End Mill Application
Roughing
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Finish
Ticn
Steel (P) Compatibility
Yes
Pitch
Fine
End Mill Cutting Type
Center Cutting
Finish - Machining
TiCN
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material Grade - Machining
TiCN-CW
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Series
Roughers
Flute Type
Spiral
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Fixed
Max. Helix Angle
20 Degrees

Description

Roughing End Mill, 0.75 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Weldon Flat, Inch, 0.0197 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.