Zoro Homepage

End Mill, W4N1 Series, 104.00 mm L

  • Mfr # W4N1M20009RKT WU20PE

  • Zoro # G705906949


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4N1M20009RKT WU20PE
Zoro #
G705906949
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
Neck Dia.
18.80 mm
Shank Length
51 mm
Milling Dia.
20 mm

Details

Item
End Mill
Number of Flutes
4
End Mill Style
Corner-Radius
End Mill Application
Blank Ramping, Helical Milling, Side Milling, Square End Shoulder Milling, Square End Slotting
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Series
WCE4
Helix Angle
39 Degrees
List Number
W4N1
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WU20PE
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Max. Helix Angle
39 Degrees
Material - Machining
Carbide
Secondary Material Application
Hardened Material, High-Temperature Alloy
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Flute Type
Spiral
Secondary Material Application ISO Code
H, S
Drilling Tool Configuration
Individual
Min. Helix Angle
37 Degrees

Description

End Mill, 20 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 38 mm, 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.