Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 10.20mm

  • Mfr # TDD108Z10200

  • Zoro # G2730283


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
403 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDD108Z10200
Zoro #
G2730283
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
10.2 mm
Overall Length
403 mm
Depth:Dia. Ratio
30xD
Flute Length
339 mm
Shank Dia.
11 mm
Drill Point Length
2.1570mm
Drill Diameter Tolerance
H7
Shank Length
46 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
316.00 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.4016
Flute Type
Spiral
Standards
ANSI, ISO
List Number
TDD108
Coolant Fed
Coolant Through
Series
TDD108
Measurement System
Metric
Drill Bit Point Type
Conical Point
Primary Material Application
Cast Iron, Stainless Steel, Steel
Number of Coolant Holes
2
Sheeter Drill
No
Material Grade - Machining
WU20PD
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand

Description

Extra Long Drill Bit, Drill Bit Size 10.2 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 316.00 mm, Metric, 30xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.