Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 1/2"

  • Mfr # TDD107Z12700

  • Zoro # G2730137


product price: $1,233.99
/ea
Free Shipping & Returns

Key Features

Overall Length
406 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD107Z12700
Zoro #
G2730137
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
1/2 in
Overall Length
406 mm
Flute Length
349 mm
Shank Dia.
13 mm
Depth:Dia. Ratio
25xD
Shank Length
50 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
322.00 mm
Drill Point Length
2.7000mm
Drill Diameter Tolerance
H7

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.5000
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
TDD107
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDD107
Spiral Direction
Right Hand
Number of Coolant Holes
2
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conical Point
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
WU20PD
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 322.00 mm, Fractional Inch, 25xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.