Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 12.00mm

  • Mfr # TDD107Z12000

  • Zoro # G2730091


product price: $1,286.99
/ea
Free Shipping & Returns

Key Features

Overall Length
377 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD107Z12000
Zoro #
G2730091
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
12 mm
Overall Length
377 mm
Flute Length
326 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
25xD
Maximum Drilling Depth
300.00 mm
Drill Diameter Tolerance
H7
Drill Length Class
Extended-Length
Drill Point Length
2.5480mm
Shank Length
48 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Cutting Direction
Right Hand
Decimal Equivalent
0.4724
List Number
TDD107
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDD107
Material Grade - Machining
WU20PD
Primary Material Application ISO Code
K, P
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 300.00 mm, Metric, 25xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.