Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 13.00mm

  • Mfr # TDD105Z13000

  • Zoro # G2731473


product price: $1,035.99
/ea
Free Shipping & Returns

Key Features

Overall Length
276 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD105Z13000
Zoro #
G2731473
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
13 mm
Overall Length
276 mm
Depth:Dia. Ratio
15xD
Flute Length
223 mm
Shank Dia.
13 mm
Drill Diameter Tolerance
H7
Drill Point Length
2.7650mm
Drill Length Class
Extended-Length
Shank Length
50 mm
Maximum Drilling Depth
195.00 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.5118
Cutting Direction
Right Hand
List Number
TDD105
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDD105
Material Grade - Machining
WU20PD
Sheeter Drill
No
Number of Coolant Holes
2
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
K, M, P
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 195.00 mm, Metric, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.