Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 21

  • Mfr # TDD106Z04039

  • Zoro # G2730898


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Overall Length
149 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD106Z04039
Zoro #
G2730898
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
#21
Overall Length
149 mm
Shank Dia.
5 mm
Flute Length
104 mm
Depth:Dia. Ratio
20xD
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H7
Shank Length
34 mm
Drill Point Length
0.8270mm
Maximum Drilling Depth
93.00 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.1590
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
TDD106
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDD106
Sheeter Drill
No
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WU20PD
Spiral Direction
Right Hand
Measurement System
Wire
Primary Material Application ISO Code
K, M, P

Description

Extra Long Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 93.00 mm, Wire, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.