Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 3/16"

  • Mfr # TDD107Z04763

  • Zoro # G2730469


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Overall Length
174 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD107Z04763
Zoro #
G2730469
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
3/16 in
Overall Length
174 mm
Flute Length
134 mm
Depth:Dia. Ratio
25xD
Shank Dia.
5 mm
Drill Length Class
Extended-Length
Drill Point Length
0.9820mm
Shank Length
34 mm
Maximum Drilling Depth
123.00 mm
Drill Diameter Tolerance
H7

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Cutting Direction
Right Hand
Decimal Equivalent
0.1875
List Number
TDD107
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDD107
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Spiral Direction
Right Hand
Material Grade - Machining
WU20PD
Drill Bit Point Type
Conical Point
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Number of Coolant Holes
2

Description

Extra Long Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 123.00 mm, Fractional Inch, 25xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.