Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 6.20mm

  • Mfr # TDD106Z06200

  • Zoro # G2731132


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Overall Length
197 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD106Z06200
Zoro #
G2731132
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
6.2 mm
Overall Length
197 mm
Shank Dia.
7 mm
Flute Length
149 mm
Depth:Dia. Ratio
20xD
Drill Point Length
1.2910mm
Shank Length
38 mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
134.00 mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.2441
Flute Type
Spiral
Cutting Direction
Right Hand
Standards
ANSI, ISO
List Number
TDD106
Coolant Fed
Coolant Through
Series
TDD106
Material Grade - Machining
WU20PD
Primary Material Application ISO Code
K, M, P
Sheeter Drill
No
Drill Bit Point Type
Conical Point
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Number of Coolant Holes
2
Spiral Direction
Right Hand

Description

Extra Long Drill Bit, Drill Bit Size 6.2 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 134.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.