Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, Size 7/16"

  • Mfr # TDD105Z11113

  • Zoro # G2731318


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Overall Length
257 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDD105Z11113
Zoro #
G2731318
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
7/16 in
Overall Length
257 mm
Flute Length
203 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
15xD
Maximum Drilling Depth
178.00 mm
Drill Length Class
Extended-Length
Drill Point Length
2.3550mm
Shank Length
48 mm
Drill Diameter Tolerance
H7

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.4375
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
TDD105
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDD105
Sheeter Drill
No
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Material Grade - Machining
WU20PD
Number of Coolant Holes
2
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drill Bit Point Type
Conical Point

Description

Extra Long Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 178.00 mm, Fractional Inch, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.